Shop All Annular Cutters
Cs Unitec
Annular Cutter, HSS, 2-9/16" X 2"
Mfr # 6-1-282
Zoro # G0708813
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # 6-1-282
- Zoro # G0708813
- Country of Origin Germany
- Category Annular Cutters
Details
Item | Annular Cutter,HSS,2-9/16" X 2" |
Description
Annular Cutter,HSS,2-9/16 In. X 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 24 in L, 1 Pieces, Chrome (45164)
- TE-CO Plunger, Spring W/Out Lock, 1/4-28, 1, PK5 (52006X)
- HHIP 1/8-27 NPT Hexagon Pipe Die (1017-1800)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 19mm (80631)
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 2" (9-1-248 C)
- CS UNITEC Carbide Annular Cutter, 3-1/2" X 4" (9-1-4112 C)
- CS UNITEC Annular Cutter, HSS, 13/16" X 1" (6-1-126)
- CS UNITEC Carbide Annular Cutter, 2-5/16" X 2" (9-1-274 C)
- CS UNITEC Carbide Annular Cutter, 1" X 1" (9-1-132 C)
- CS UNITEC Carbide Annular Cutter, 2-1/8" X 2" (9-1-268 C)
- HOUGEN 7/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18228)
- Cs Unitec Annular Cutters