Shop All Annular Cutters
Cs Unitec
Annular Cutter, HSS, 2-3/16" X 2"
Mfr # 6-1-270
Zoro # G0708716
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 6-1-270
- Zoro # G0708716
- Country of Origin Germany
- Category Annular Cutters
Details
Item | Annular Cutter,HSS,2-3/16" X 2" |
Description
Annular Cutter,HSS,2-3/16 In. X 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET Deep Socket, Black Phosphate (49-66-7006)
- MAYHEW PUNCH TAPER 3/16" PNT 1999 (MY31999)
- SAS SAFETY Shoe Cover- LG TYVEK 1-PAIR per PKG (SA6809)
- TEKTON 3/8 Inch Drive x 1 Inch 6-Point Socket (SHD12025)
- CS UNITEC Annular Cutter, HSS, 2-15/16" X 3" (6-1-394)
- CS UNITEC Carbide Annular Cutter, 2-5/8" X 3" (9-1-384 C)
- CS UNITEC Carbide Annular Cutter, 2-1/2" X 4 (9-1-480 C)
- CS UNITEC Annular Cutter, HSS, 5-1/8" X 3" (6-1-3162)
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 4" (9-1-448 C)
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 2" (9-1-248 C)
- UNIBOR 1.1/8 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27136)
- Cs Unitec Annular Cutters