Shop All Annular Cutters
Cs Unitec
Annular Cutter, HSS, 2-15/16" X 3"
Mfr # 6-1-394
Zoro # G0709556
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 6-1-394
- Zoro # G0709556
- Country of Origin Germany
- Category Annular Cutters
Details
Item | Annular Cutter,HSS,2-15/16" X 3" |
Description
Annular Cutter,HSS,2-15/16 In. X 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7B-E)
- WERA Kraftform Kompakt Turbo I Imperial 1 (WER05057485001)
- WESTWARD Center Punch, 3/8 In Hex, 4 7/8 In L (2AJC9)
- MILWAUKEE TOOL SHOCKWAVE 3/8” Insert Nutdriver (3 Pk) (49-66-4515)
- CS UNITEC Carbide Annular Cutter, 1-1/8" X 2" (9-1-236 C)
- CS UNITEC Carbide Annular Cutter, 9/16" X 1" (9-1-118 C)
- CS UNITEC Carbide Annular Cutter, 3-11/16" X 4" (9-1-4118 C)
- CS UNITEC Carbide Annular Cutter, 2-3/4" X 6" (9-1-688 C)
- CS UNITEC Carbide Annular Cutter, 3-5/8" X 4" (9-1-4116 C)
- CS UNITEC Carbide Annular Cutter, 11/16" X 2" (9-1-222 C)
- UNIBOR 11/16 x 3 Carbide Tip Cutter (27322)
- Cs Unitec Annular Cutters