Shop All Annular Cutters
Cs Unitec
Annular Cutter, HSS, 1/2" X 1"
Mfr # 6-1-116
Zoro # G0708777
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 6-1-116
- Zoro # G0708777
- Country of Origin Germany
- Category Annular Cutters
Details
Item | Annular Cutter,HSS,1/2" X 1" |
Description
Annular Cutter,HSS,1/2 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Genesis GSH400A-2 Foldable Saw Horse Set, 800 lb Weight Capacity, Steel (GSH400A-2)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/16 (40470)
- WESTWARD HSS Thread Die, 1 1/2 In, M16, 1.5 Pitch (10T901)
- INGERSOLL-RAND Duty Air Chisel Scaler, 5500 BPM, 9/16" Stroke, 0.94" Bore (172L)
- CS UNITEC Annular Cutter, HSS, 7/16" X 2" (6-1-214)
- CS UNITEC Carbide Annular Cutter, 2-9/16" X 2" (9-1-282 C)
- CS UNITEC Carbide Annular Cutter, 2" X 1" (9-1-164 C)
- CS UNITEC Carbide Annular Cutter, 2-1/8" X 2" (9-1-268 C)
- CS UNITEC Annular Cutter, HSS, 2-1/4" X 4" (6-1-472)
- CS UNITEC Annular Cutter, HSS, 1-3/4" X 1" (6-1-156)
- HOUGEN 1-1/16 in. x 2 in. 12,000-Series Annular Cutter (12234)
- Cs Unitec Annular Cutters