Shop All Annular Cutters
Cs Unitec
Annular Cutter, HSS, 1-5/16" X 2"
Mfr # 6-1-242
Zoro # G0708445
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 6-1-242
- Zoro # G0708445
- Country of Origin Germany
- Category Annular Cutters
Details
Item | Annular Cutter,HSS,1-5/16" X 2" |
Description
Annular Cutter,HSS,1-5/16 In. X 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51416)
- DRILL AMERICA 3/8" NPT Tap and 37/64" HSS Drill Bit (POU3/8NPTW/DRILL)
- MILWAUKEE TOOL 48oz Dead Blow Hammer (48-22-9151)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3138)
- CS UNITEC Carbide Annular Cutter, 4-7/8" X 3 (9-1-3156 C)
- CS UNITEC Annular Cutter, HSS, 5-1/8" X 3" (6-1-3162)
- CS UNITEC Carbide Annular Cutter, 11/16" X 2" (9-1-222 C)
- CS UNITEC Annular Cutter, HSS, 2-1/4" X 4" (6-1-472)
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 4" (9-1-448 C)
- CS UNITEC Carbide Annular Cutter, 1-5/8" X 4" (9-1-452 C)
- DRILL AMERICA 9/16"x1" Carbide Tipped Annular Cutter (CTC5-530-113)
- Cs Unitec Annular Cutters