Shop All Pipe Wrenches
Cs Unitec
6" L Aluminum Bronze Pipe Wrench
Mfr # EX502-6A
Zoro # G2190235
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Handle Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX502-6A
- Zoro # G2190235
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 6" |
Details
Item | Pipe Wrench,150mm (6in),AlBr |
Handle Material | Aluminum Bronze |
Description
Pipe Wrench,150mm (6in),AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive SAE, 9 pcs (304)
- PORTER-CABLE 20V MAX* Battery Charger (PCC692L)
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" (28221)
- LENOX Band Saw Blade, 9 ft. 7-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1852189)
- CS UNITEC Non Sparking Pipe Wrench, 900mm (36in), Aluminum Bronze (EX502-36A)
- CS UNITEC 24" L Aluminum Bronze Pipe Wrench (EX502-24A)
- CS UNITEC Non Sparking Pipe Wrench, 450mm (18in), Aluminum Bronze (EX502-18A)
- CS UNITEC 12" L Aluminum Bronze Pipe Wrench (EX502-12A)
- CS UNITEC Non Sparking Pipe Wrench, 250mm (10in), Aluminum Bronze (EX502-10A)
- CS UNITEC Non Sparking Pipe Wrench, 600mm/24in, Beryllium Copper (EX502-24B)
- RID Rid 31305 Offset Hex Pipe Wrench - 9.5 in. (31305)
- Cs Unitec Pipe Wrenches