Shop All Pipe Wrenches
Cs Unitec
18" L Copper Beryllium Pipe Wrench
Mfr # EX502-18B
Zoro # G2190420
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18"
- Handle Material Copper Beryllium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX502-18B
- Zoro # G2190420
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 18" |
Details
Item | Pipe Wrench,450mm/18in,CuBe |
Handle Material | Copper Beryllium |
Description
Pipe Wrench,450mm/18in,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Socket End Wrench, Size 25 x 25mm, 6 pt. (933)
- GEARWRENCH 32 OZ BRASS HAMMER WITH HICKORY HANDLE (KDT81-112G)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #27 (C47582)
- SUPERIOR STEEL ORing Gasket Kit For Hitachi NV45AA, NV45AB, NV45AB2, NV45AC, NV45AE and NV45AB2S Nailers (GO45V)
- CS UNITEC Non Sparking Pipe Wrench, 600mm/24in, Beryllium Copper (EX502-24B)
- CS UNITEC 24" L Aluminum Bronze Pipe Wrench (EX502-24A)
- CS UNITEC 6" L Aluminum Bronze Pipe Wrench (EX502-6A)
- CS UNITEC 12" L Aluminum Bronze Pipe Wrench (EX502-12A)
- CS UNITEC Non Sparking Pipe Wrench, 250mm (10in), Aluminum Bronze (EX502-10A)
- CS UNITEC Non Sparking Pipe Wrench, 900mm (36in), Aluminum Bronze (EX502-36A)
- RIDGID RIDGID® 31305 E-110 9-1/2" 1-1/8-2-5/8" Capacity Hex Pipe Wrench (31305)
- Cs Unitec Pipe Wrenches