Shop All Pipe Wrenches
Cs Unitec
14" L Copper Beryllium Pipe Wrench
Mfr # EX502-14B
Zoro # G2190314
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14"
- Handle Material Copper Beryllium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX502-14B
- Zoro # G2190314
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 14" |
Details
Item | Pipe Wrench,350mm/14in,CuBe |
Handle Material | Copper Beryllium |
Description
Pipe Wrench,350mm/14in,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- STM CAT40 ER16-2.50 COLLET CHUCK (525406)
- DRILLCO 1", Spiral flute nut Shank NITRO Construction Reamer (429N164)
- IRWIN Steel Carpenter Square, 16x24in, PK6 (1794461)
- CS UNITEC Non Sparking Pipe Wrench, 450mm (18in), Aluminum Bronze (EX502-18A)
- CS UNITEC Non Sparking Pipe Wrench, 600mm/24in, Beryllium Copper (EX502-24B)
- CS UNITEC 6" L Aluminum Bronze Pipe Wrench (EX502-6A)
- CS UNITEC Non Sparking Pipe Wrench, 900mm (36in), Aluminum Bronze (EX502-36A)
- CS UNITEC 24" L Aluminum Bronze Pipe Wrench (EX502-24A)
- CS UNITEC 12" L Aluminum Bronze Pipe Wrench (EX502-12A)
- CRESCENT 10" Cast Iron SLIM JAW™ Pipe Wrench (CIPW10S)
- Cs Unitec Pipe Wrenches