Shop All Pipe Wrenches
Cs Unitec
12" L Aluminum Bronze Pipe Wrench
Mfr # EX502-12A
Zoro # G2190271
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Handle Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX502-12A
- Zoro # G2190271
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 12" |
Details
Item | Pipe Wrench,300mm (12in),AlBr |
Handle Material | Aluminum Bronze |
Description
Pipe Wrench,300mm (12in),AlBr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 Piece SAE L-Shape Hex Key Set, 40WZ31 (40WZ31)
- INTERSTATE PNEUMATICS 3/8 Inch to 1/2 Inch Die Set for H10 Crimper (H10-Die6)
- PROSKIT ESD Safe Tweezers, Curved Tip (900-264)
- CHANNELLOCK 8 1/4 in Wire Stripper 22 to 10 AWG (908)
- CS UNITEC 6" L Copper Beryllium Cube Pipe Wrench (EX502-6B)
- CS UNITEC Non Sparking Pipe Wrench, 450mm (18in), Aluminum Bronze (EX502-18A)
- CS UNITEC Non Sparking Pipe Wrench, 900mm (36in), Aluminum Bronze (EX502-36A)
- CS UNITEC 24" L Aluminum Bronze Pipe Wrench (EX502-24A)
- CS UNITEC Non Sparking Pipe Wrench, 250mm (10in), Aluminum Bronze (EX502-10A)
- CS UNITEC 6" L Aluminum Bronze Pipe Wrench (EX502-6A)
- PROTO 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (J836HD)
- Cs Unitec Wrenches