C&S Products

C And S Products Co Inc P - Suet Plug Feeder - CS770


product price: $33.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SUET PLUG FEEDER
  • Feeder to hold c & s suet plugs, holds up to 4 plugs.
  • Insert plugs into feeder holes, compress plugs into feeder until they fit snugly.
  • Size: 3.50 in x 3.50 in. x 12.75 in high.

  • UPC : 018222007707
    Length : 3.5
    Width : 3.5
    Height : 12.8
    Product Type : Wild Bird - Wild Bird Feeders / Suet And Seed Cake Feeders
    Shipping Dimensions: 3.5x3.5x12.8

    Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.