Shop All Film Tape
Cs Hyde
UHMW, Rubber Adh, 60 mil, 2" x 50 ft.
Mfr # 19-60R-2-50
Zoro # G2669788
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Width 2"
- Tape Length 50 ft.
- Tape Shape Continuous Roll
- Tape Thickness 60 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 50 ft. |
Details
Item | UHMW Tape |
Tape Backing Material | Polyethylene |
Tape Shape | Continuous Roll |
Tape Thickness | 60 mil |
Tape Tensile Strength | 3000 psi |
Tape Adhesive Strength | 175 oz./in. |
Tape Application | Ideal In Situations That Deal With Friction; Corrosion; Sliding; Noise Reduction; Wear Sticking; Gliding and Surface Protection |
Tape Elongation | 125% |
Description
UHMW,Rubber Adh,60 mil,2 In. x 50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342400)
- SCOTCH Duct Tape No Residue (2425HD)
- KEENEY MFG Sealant Pipe Thrd#5 16Oz (25431)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 15 YDS, NEON ORANGE (1265019)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- Cs Hyde Film Tape