No Product Image Available
Cs Hyde

UHMW, Rubber Adh, 60 mil, 1.5" x 100 ft.


product price: $293.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cs Hyde
  • MFR # 19-60R-1.5-100
  • Zoro # G2669952
  • Country of Origin United States
  • Category Film Tape

Details

Item UHMW,Rubber Adh,60 mil,1.5" x 100 ft.

Description

UHMW,Rubber Adh,60 mil,1.5 In. x 100 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.