Shop All Film Tape
Cs Hyde
UHMW, Rubber Adh, 5 mil, 2" x 18 yd.
Mfr # 19-5R-2-18
Zoro # G2669532
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Thickness 0.005"
- Min. Tape Performance Temp. 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 18 yd. |
Details
Item | UHMW Tape |
Tape Backing Material | Polyethylene |
Tape Shape | Continuous Roll |
Tape Thickness | 0.005" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 175 Degrees F |
Tape Tensile Strength | 6000 psi |
Tape Adhesive Strength | 175 oz./in. |
Tape Application | Ideal In Situations that Deal With Friction, Corrosion, Sliding, Noise Reduction, Wear Sticking, Gliding and Surface Protection |
Tape Elongation | 300% |
Description
UHMW,Rubber Adh,5 mil,2 In. x 18 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA FOIL TAPE 2.5""X60YD 324A (1542698)
- 3M Adhesive Remover, DP125 Series, Clear, 4 oz, Bottle, 1:01 Mix Ratio, 150 min Functional Cure (125)
- GORILLA GLUE Gorilla Waterproof Patch & Seal Tape, 4" x 10 ft. (4612503)
- LOCTITE Loctite PL 400 Subfloor Adhesive Synthetic Latex Subfloor Construction Adhesive 28 oz (1602142)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- PATCO Film Tape 502A, Clear, 2"x108ft (502A)
- Cs Hyde Film Tape