Shop All Film Tape
Cs Hyde
UHMW, Rubber Adh, 30 mil, 2" x 50 ft.
Mfr # 19-30R-2-50
Zoro # G2669672
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Length 50 ft.
- Tape Shape Continuous Roll
- Tape Thickness 0.030"
- Tape Tensile Strength 3000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 50 ft. |
Details
Item | UHMW Tape |
Tape Backing Material | Polyethylene |
Tape Shape | Continuous Roll |
Tape Thickness | 0.030" |
Tape Tensile Strength | 3000 psi |
Tape Adhesive Strength | 175 oz./in. |
Tape Application | Ideal In Situations that Deal With Friction, Corrosion, Sliding, Noise Reduction, Wear Sticking, Gliding and Surface Protection |
Tape Elongation | 125% |
Description
UHMW,Rubber Adh,30 mil,2 In. x 50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Masking Tape, Green, 4 In. Dia., PK50 (15C644)
- 3M Fibrgls Repr Kt 1 Qt (422)
- KRYTOX Pipe Thread Sealant 2 fl oz, Tube, White, Grease (TS4)
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape (300878)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- 3M PTFE Film Tape, 4" x 36 yd. (60)
- Cs Hyde Film Tape