Shop All Film Tape
Cs Hyde
UHMW, Rubber Adh, 10 mil, 2" x 18 yd.
Mfr # 19-10R-2-18
Zoro # G2669550
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Thickness 0.010"
- Min. Tape Performance Temp. 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 18 yd. |
Details
Item | UHMW Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Thickness | 0.010" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 175 Degrees F |
Tape Tensile Strength | 6000 psi |
Tape Adhesive Strength | 175 oz./in. |
Tape Application | Chute Liners and Wear Strips on Conveyor Systems, Top Surface on Snowboards, Skateboards, Gaskets, Washers, Rails, Shims, Chain Guides, Buzz, Squeak and Rattle Noise Reduction in the Automotive Industry, Door Glides, Sliding Surface on Router Tables and Many More |
Tape Elongation | 300% |
Description
UHMW,Rubber Adh,10 mil,2 In. x 18 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SASHCO Big Stretch 10.5 Oz. Acrylic Elastomeric Caulk, Dark Brown (10008)
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13J321)
- BUILDERS EDGE 3SMU811TW4 Mounting Block, 14-1/4 in L, 11-9/16 in W, Fiber Cement, White (3SMU811P4)
- INTERTAPE Med. Grade Duct Tape, 11 Mil, 48Mmx54.8M (AC36)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- TAPECASE UHMW Film Tape, Polyolefin, Clr, 2In x 36Yd (15D423)
- Cs Hyde Film Tape