Shop All Film Tape
Cs Hyde
UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd.
Mfr # 19-30HB-.5-5
Zoro # G2668729
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Thickness 0.030"
- Min. Tape Performance Temp. 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yd. |
Details
Item | UHMW High Bond Tape |
Tape Backing Material | Polyethylene |
Tape Shape | Continuous Roll |
Tape Thickness | 0.030" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 180 Degrees F |
Tape Adhesive Strength | 80 oz./in. |
Tape Application | Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails |
Tape Elongation | 300% |
Description
UHMW HighBond,Acry Adh,30 mil,0.5 In.x5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATCO Film Tape 502A, Clear, 2"x108ft (502A)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Yellow (5FVL4)
- SCOTCH 1.88" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-48MP)
- NEWBORN Ratchet Caulk Gun (910-GTR)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- TAPECASE Metalized Film Tape, Gold, 1In x 5Yd (15D405)
- Cs Hyde Film Tape