Shop All Film Tape
Cs Hyde
UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd.
Mfr # 19-20HB-.75-5
Zoro # G2668850
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Thickness 0.020"
- Min. Tape Performance Temp. 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 5 yd. |
Details
Item | High Bond Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Thickness | 0.020" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 180 Degrees F |
Tape Adhesive Strength | 80 oz./in. |
Tape Application | Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails; Good Choice for Applications Which Require Adhesive to Low Surface Energy Plastics, Powder Coatings and Oily Metals |
Tape Elongation | 300% |
Description
UHMW HighBnd,Acry Adh,20 mil,0.75 In.x5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2611)
- SUPER GLUE Instant Adhesive, Original Gel Series, Clear, 0.07 oz, Tube 3 PK (SGG23-48)
- WELD-ON 8 oz. ABS PVC 794 Transition Cement in Green (10275)
- COLOR PUTTY 16100 1Lb White Oil-Based Wood Putty (100X100LB)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- NMC Utility Pole Orange (EZ4O)
- Cs Hyde Film Tape