Shop All Film Tape
Cs Hyde
UHMW, Blk, Rubber Adh, 5 mil, 0.75" x 5 yd.
Mfr # 19-5R-BLK-.75-5
Zoro # G2669858
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UHMW
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Black
- Tape Thickness 0.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 5 yd. |
Details
Item | UHMW Tape |
Tape Backing Material | UHMW |
Tape Shape | Continuous Roll |
Tape Color | Black |
Tape Thickness | 0.005" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 175 Degrees F |
Tape Tensile Strength | 3000 psi |
Tape Adhesive Strength | 175 oz./in. |
Tape Application | Ideal For Applications That Require Abrasion and Wear Resistance, Low Friction, High Slip and Electrical Conductivity For Static Dissipation |
Tape Elongation | 125% |
Description
UHMW,Blk,Rubber Adh,5 mil,0.75 In. x 5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- HENRY Driveway Asphalt Resurfacer, 532, 5 gal, Pail, Black/Brown, 250 to 500 sq ft Coverage (HE532074)
- LOCTITE Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 250 mL Bottle (135393)
- INTERTAPE AC36 SLV 72MMX54.8M IPG-IPG 16 (83053)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- TAPECASE Film Tape, Polyethylene, White, 3In x 36 Yd (15C773)
- Cs Hyde Film Tape