Shop All Film Tape
Cs Hyde
UHMW, Blk, Rubber Adh, 5 mil, 0.5" x 36 yd.
Mfr # 19-5R-BLK-.5-36
Zoro # G2669891
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Width 1/2"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Details
Item | Anti-Stat UHMW Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Black |
Tape Thickness | 0.005" |
Min. Tape Performance Temp. | 120 Degrees F |
Max. Tape Performance Temp. | 175 Degrees F |
Tape Tensile Strength | 3000 psi |
Tape Adhesive Strength | 175 oz./in. |
Tape Application | Ideal For Applications That Require Abrasion and Wear Resistance, Low Friction, High Slip and Electrical Conductivity For Static Dissipation |
Tape Elongation | 125% |
Description
UHMW,Blk,Rubber Adh,5 mil,0.5 In. x 36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Carpet Tape, Indoor/Outdoor, White (DUC286372)
- FIRST AID ONLY Tape, Firstaid (FAE6000)
- 3M Blue Duct Tape 3920-BL, 1.88"x20ydPK12 (3920-BL)
- SUREBONDER Glue Gun, 8 in L, 18V, 60 W, 1 lb/hr (Pro2-60KIT)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- DUPONT Film Tape, Polyimide, Amber, 1/2 In x 50 Ft (Kapton HN)
- Cs Hyde Film Tape