Shop All Film Tape
Cs Hyde
UHMW, Blk, Rubber Adh, 20 mil, 2" x 18 yd.
Mfr # 19-20R-BLK-2-18
Zoro # G2670101
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Color Black
- Tape Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 18 yd. |
Details
Item | Pressure Sensitive Anti-Stat Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Black |
Tape Thickness | 0.020" |
Min. Tape Performance Temp. | 120 Degrees F |
Max. Tape Performance Temp. | 175 Degrees F |
Tape Tensile Strength | 3000 psi |
Tape Adhesive Strength | 175 oz./in. |
Tape Application | For Applications that Require Abrasion and Wear Resistance, Low Friction, High Slip and Electrical Conductivity for Static Dissipation |
Tape Elongation | 125% |
Description
UHMW,Blk,Rubber Adh,20 mil,2 In. x 18 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4926 VHB Tape 0.25" x 5yd, Gray, 15 mil (4926)
- CRACK STIX Crack Filler, 8 lb, Pail, Crack Rite, Black (2050)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- JACKSON Just For Copper Epoxy Putty (JA309197)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- ZORO SELECT PTFE Joint Sealant, 1/4 x 50 Ft (21TF47)
- Cs Hyde Film Tape