Shop All Film Tape
Cs Hyde
Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd.
Mfr # 19-5A-1-5
Zoro # G3180097
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Thickness 0.005"
- Min. Tape Performance Temp. 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 5 yd. |
Details
Item | UHMW Tape |
Tape Backing Material | Polyethylene |
Tape Shape | Continuous Roll |
Tape Thickness | 0.005" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 180 Degrees F |
Tape Tensile Strength | 6000 psi |
Tape Adhesive Strength | 60 oz./in. |
Standards | ASTM-D 882; ASTM-D 149; ISO R75 Method A |
Tape Application | Ideal For Chutes, Packaging Lines, Slides and Anywhere High-Pressure Sliding Contact Occurs |
Tape Elongation | 300% |
Description
Tape,UHMW,Acrylic Adhsv,5 mil,1 In.x5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, White, Acrylic Polymer Base (18897)
- DEVCON Construction Adhesive, 14310 Series, Clear, 10.3 fl oz, Cartridge, 1:01 Mix Ratio (14310)
- RUST-OLEUM Standard Half Barrel Smooth (791)
- IDL PACKAGING 2inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 6PK (6x-44576)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- 3M Metalized Film Tape, Red, 3 In. x 5 Yd. (850)
- Cs Hyde Film Tape