Shop All Film Tape
Cs Hyde
Tape, UHMW, Acrylic Adhsv, 3 mil, 1"x5 yd.
Mfr # 19-3A-1-5
Zoro # G3180130
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Width 1"
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Thickness 0.003"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 5 yd. |
Tape Core Diameter | 1-1/2" |
Details
Item | UHMW Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Thickness | 0.003" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 180 Degrees F |
Tape Tensile Strength | 6000 psi |
Tape Adhesive Strength | 60 oz./in. |
Standards | ASTM D882; ASTM D149; ASTM D150; ISO R75 Method A |
Tape Application | Chute Liners, Wear Pads and Guide Rails; Applications as a Glide Surface for Computer Mouse |
Tape Elongation | 300% |
Description
Tape,UHMW,Acrylic Adhsv,3 mil,1 In.x5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3m„¢ Scotch® Foil Tape 3311, Silver 2 In X 50 Yd (7010340408)
- SCOTCH .94" x 60 Yds Green Scotch Rough Surface Painter’s Tape (2060-24AP)
- 3M Duct Tape, Black, 11 mil, 54.8m L x 48mm W (DT11)
- BLACK SWAN Putty Tape - 1/2" x 54" (01160)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- NMC Caution Wet Paint (PT48)
- Cs Hyde Film Tape