Shop All Film Tape
Cs Hyde
Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd.
Mfr # 19-20A-.75-18
Zoro # G2669200
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
- Tape Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 18 yd. |
Details
Item | Pressure Sensitive Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Translucent |
Tape Thickness | 0.020" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 180 Degrees F |
Tape Tensile Strength | 6000 psi |
Tape Adhesive Strength | 60 oz./in. |
Standards | FDA compliant; ASTM D882; ASTM D149; ASTM D150; ISO R75 Method A |
Tape Application | Chutes, Packaging Lines, Slides, Anywhere High-Pressure Sliding Contact Occurs, Sound Dampening |
Tape Elongation | 300% |
Description
Tape,UHMW,Acrylc Adh,20 mil,.75 In.x18 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Multipurpose RTV Silicone Sealant, 8 oz, White, Temp Range 450 Degrees F (S00020000)
- BLACK SWAN Putty Tape - 1/2" x 54" (01160)
- DAP SealNPeel Weatherstrip Sealant, Clear, 40 to 100 deg F, 101 oz Cartridge (18351)
- ECLECTIC PRODUCTS 23 Oz Red Oak Famowood Solvent Based Original Wood Filler (36021134)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- 3M Film Tape, Polyimide, Gold, 3/4 In. x 5 Yd. (5419)
- Cs Hyde Film Tape