Shop All Film Tape
Cs Hyde
Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd.
Mfr # 19-20A-.5-36
Zoro # G2669018
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Width 1/2"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Details
Item | Pressure Sensitive Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Translucent |
Tape Thickness | 0.020" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 200 Degrees F |
Tape Tensile Strength | 6000 psi |
Standards | ASTM D882; ASTM D149; ASTM D150; ISO R75 Method A |
Tape Application | Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails; Applications as a Glide Surface for Computer Mouse |
Tape Elongation | 300% |
Description
Tape,UHMW,Acrylc Adh,20 mil,.5 In. x 36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Glue Dispenser, Yellow/White, 4 oz, Plastic (GB.BABEBOT)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- ECLECTIC PRODUCTS Adhesive, Shoe GOO(R) Series, clear, 1 to 3 day Full Cure, 10.2 oz, Cartridge (110212)
- LOCTITE Retaining Compound, 648 Series, Green, Liquid, For Close-Fitting Parts, 10 mL Bottle (1835922)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- TAPECASE Film Tape, Gray, 7"x5yd. (7-5-204-10)
- Cs Hyde Film Tape