Shop All Film Tape
Cs Hyde
Tape, UHMW, Acrylc Adh, 20 mil, .5" x 18 yd.
Mfr # 19-20A-.5-18
Zoro # G2669228
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
- Tape Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 18 yd. |
Details
Item | Pressure Sensitive Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Translucent |
Tape Thickness | 0.020" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 180 Degrees F |
Tape Tensile Strength | 6000 psi |
Tape Adhesive Strength | 60 oz./in. |
Standards | FDA compliant; ASTM D882; ASTM D149; ASTM D150; ISO R75 Method A |
Tape Application | Chutes, Packaging Lines, Slides, Anywhere High-Pressure Sliding Contact Occurs, Sound Dampening |
Tape Elongation | 300% |
Description
Tape,UHMW,Acrylc Adh,20 mil,.5 In. x 18 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Construction Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base (525)
- ECLECTIC PRODUCTS Glue Gel, Clear, Tube (237032)
- NU-CALGON Spray Adhesive, Spray-N-Bond Series, White, 8.6 oz, Cartridge (4369-85)
- CRAWFORDS 1/2 Pt Painter's Putty (31616)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- BERTECH High-Temp. Polyimide Tape w/Acrylic Adhesive, 5 Mil Thick, 4 In. Wide x 36 Yards Long, Amber (PPT5A-4)
- Cs Hyde Film Tape