Shop All Film Tape
Cs Hyde
Tape, UHMW, Acrylc Adh, 10 mil, .5" x 36 yd.
Mfr # 19-10A-.5-36
Zoro # G2669158
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Width 1/2"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Details
Item | UHMW Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Translucent |
Tape Thickness | 0.010" |
Min. Tape Performance Temp. | 0 Degrees F |
Max. Tape Performance Temp. | 180 Degrees F |
Tape Tensile Strength | 6000 psi |
Tape Adhesive Strength | 60 oz./in. |
Standards | FDA compliant; ASTM D882; ASTM D149; ASTM D150; ISO R75 Method A |
Tape Application | Chutes, Packaging Lines, Slides, Anywhere High-Pressure Sliding Contact Occurs, Sound Dampening |
Tape Elongation | 300% |
Description
Tape,UHMW,Acrylc Adh,10 mil,.5 In. x 36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Epoxy Adhesive, Gray, 0.07 fl oz, Dual-Cartridge (LOC1363131)
- PRO SEAL Gasket Maker RTV Silicone Sealant, 1 oz, Black, Temp Range -75 to 500 Degrees F (80044)
- 3M 3M 4016 Double Coated Foam Tape 3" x 5yd, White, 1/16" thick (4016)
- SILICONE II GE Advanced Almond Silicone 2 Kitchen and Bath Caulk Sealant 10.1 oz (GE5060)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- NMC Red And White 2x18 Yds (T20318)
- Cs Hyde Film Tape