Shop All Film Tape
Cs Hyde
Tape, UHMW, Acryl Adh, 0.125" Thk, 2"x50 ft.
Mfr # 19-125A-2-50
Zoro # G2669453
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 50 ft.
- Tape Shape Continuous Roll
- Tape Color Translucent
- Tape Thickness 0.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 50 ft. |
Details
Item | Pressure Sensitive Tape |
Tape Backing Material | Ultra-High Molecular Weight Polyethylene |
Tape Shape | Continuous Roll |
Tape Color | Translucent |
Tape Thickness | 0.125" |
Min. Tape Performance Temp. | 225 Degrees F |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 6373 psi |
Standards | FDA Compliant |
Tape Application | Chutes, Packaging Lines, Slides, Anywhere High-Pressure Sliding Contact Occurs, Sound Dampening |
Tape Elongation | 466% |
Description
Tape,UHMW,Acryl Adh,0.125 In. Thk,2 In.x50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Gaffers Tape, 11 Mil, 1" x 60 yds., Black, 3/Case (T98618B3PK)
- PATCO Film Tape 502A, Clear, 2"x108ft (502A)
- LOCTITE Wall Base Adhesive, SpeedBonder Series, Off-White, 1 gal, Pail (228191)
- OATEY PVC Primer, Clear, 8 oz. (30751)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- Cs Hyde Film Tape