Shop All Film Tape
Cs Hyde
Tape, Silicone Adh, ESD, 1 mil, 2"x36 yd.
Mfr # 18-1ESD-2-36
Zoro # G2668631
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Thickness 0.001"
- Max. Tape Performance Temp. 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Details
Item | Electro-Static Dissipative Kapton Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Thickness | 0.001" |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 30 psi |
Tape Adhesive Strength | 20 oz./in. |
Tape Application | Gold Finger Protection During Wave Solder Applications that Require Reduced Electrostatic Discharge Upon Tape Removal |
Tape Elongation | 50% |
Description
Tape,Silicone Adh,ESD,1 mil,2 In.x36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Multiple Ratio Two-Part Applicator, For 50 ml Cartridge (720228)
- PATCO Film Tape 5560, Tint Orange, 1"x108ft (5560)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, DC Buff, 3 PK (M9001-1-0)
- PANDUIT Acrylic Foam Tape 1/32" X 0.75" X 72Yd (P32W2A2-75-72)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- 3M Polyimide Film Tape, 2" x 5 yd. (5433)
- Cs Hyde Film Tape