Shop All Film Tape
Cs Hyde
Tape, Silicone, Adh, 5 mil, 1"x 36 yd.
Mfr # 18-5S-1-36
Zoro # G3180042
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Thickness 5 mil
- Min. Tape Performance Temp. -100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Details
Item | Kapton Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Thickness | 5 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 125 psi |
Tape Adhesive Strength | 20 oz./in. |
Standards | ASTM D1000; ASTM D3759 |
Tape Application | Electrical Applications Including Gold Finger Masking, Insulation in Transformers, Coils, Flat Cables and High Temperature Harness Wrapping |
Tape Elongation | 50% |
Description
Tape,Silicone,Adh,5 mil,1 In.x 36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Acryl-Green Spot Putty, 14.5 oz., PK12 (05096)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5423)
- 3M Tape, Gaffers, Matte Cloth (GT2)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 4 In. Wide x 36 Yards Long, Amber (KPT-4)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT2-1)
- Cs Hyde Film Tape