Shop All Film Tape
Cs Hyde
Tape, Silicone Adh, 2 mil, 1.5" x 36 yd.
Mfr # 18-2S-1.5-36
Zoro # G2668281
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Thickness 2 mil
- Min. Tape Performance Temp. -100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1-1/2" |
Tape Length | 36 yd. |
Details
Item | Kapton Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Thickness | 2 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 30 psi |
Tape Adhesive Strength | 25 oz./in. |
Standards | UL Approval 510; ASTM-D- 1000; ASTM-D 3759; ASTM-D 149 |
Tape Application | Capacitor Wrapping, Gold Finger Masking, Coil Insulation and High Temperature Harness Wrapping |
Tape Elongation | 40% |
Description
Tape,Silicone Adh,2 mil,1.5 In. x 36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE PG21 NAT 36MMX55M PERF-PERF 24 (PG21..180)
- 3M Duct Tape, Blue, 55m, PK24 (8979N)
- RUST-OLEUM Black Asphalt WetDry Surface Roof Cement 1 gal (301899)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 1/2 In. W, 150 Ft. L (28314)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- 3M Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (1-36-5480)
- Cs Hyde Film Tape