Shop All Duct Tapes
Cs Hyde
Tape, PTFE Ctd Fibrgls, Blk, 5 mil, 2"x5 yd.
Mfr # 20-5S-2-5
Zoro # G2670287
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 2"
- Duct Tape Length 5 yd.
- Performance Temp. Up to 500 Degrees F
- Material Polytetrafluoroethylene Coated Fiber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Hyde
- MFR # 20-5S-2-5
- Zoro # G2670287
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 5 yd. |
Details
Tape Color Family | Black |
Performance Temp. | Up to 500 Degrees F |
Material | Polytetrafluoroethylene Coated Fiber Glass |
Duct Tape Thickness | 0.007" |
Duct Tape Adhesive | Silicone |
Color | Black |
Item | Tape,PTFE Ctd Fibrgls,Blk,5 mil,2"x5 yd. |
Description
Tape,PTFE Ctd Fibrgls,Blk,5 mil,2 In.x5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPTDE-1/2)
- TITEBOND Wood Glue, Original Series, Honey Cream, 24 hr Full Cure, 5 gal, Pail (5067)
- DUCK BRAND Duct Tape, 10 yd L, 188 in W, Realtree Camo (241744)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 3/4" x 60 yds., Yellow, 12/Case (T93430112PK)
- CS HYDE Tape, PTFE Ctd Fbrglss, Bk, 3 mil, 0.5"x5 yd (20-3S-.5-5)
- ZORO SELECT Duct Tape, Silver, Rubber, 72mm W, PK8 (TC600-Silver)
- 3M 1.88" x 60 Yds Silver Pro Strength Professional Duct Tape (1260-A)
- 3M Sealing Tape, 6 In x 5 yd, 9.5 mil, White (6/5/11)
- SHURTAPE Duct Tape, 55m L, 2-27/32 in. D, Silver (PC 857)
- BUSINESS SOURCE General purpose Duct Tape Black (41889)
- 3M 2929 Duct Tape, 6.0 Mil, 2"x50 yds., Silver, PK24 (T9872929)
- Cs Hyde Duct Tapes