Shop All Duct Tapes
Cs Hyde
Tape, PTFE Ctd Fibrgls, Blk, 3 mil, 2"x5 yd.
Mfr # 20-3S-2-5
Zoro # G2670311
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 2"
- Duct Tape Length 5 yd.
- Performance Temp. Up to 500 Degrees F
- Material Polytetrafluoroethylene Coated Fiber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Hyde
- MFR # 20-3S-2-5
- Zoro # G2670311
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 5 yd. |
Details
Tape Color Family | Black |
Performance Temp. | Up to 500 Degrees F |
Material | Polytetrafluoroethylene Coated Fiber Glass |
Duct Tape Thickness | 0.005" |
Duct Tape Adhesive | Silicone |
Color | Black |
Item | Tape,PTFE Ctd Fibrgls,Blk,3 mil,2"x5 yd. |
Description
Tape,PTFE Ctd Fibrgls,Blk,3 mil,2 In.x5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK Super Flash Gloss Black Elastomeric Flashing Cement 10 oz (1010-9-66)
- DAP Dap-Liquid Cement Crack Filler-Quart Bottle (SLCD37584)
- HENRY Elastomeric Roof Coating, 4.75 gal, Pail, White (HE587372)
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Carton, Brown/Gray (AC1F01-A)
- CS HYDE Tape, PTFE Ctd Fbrglss, Bk, 3 mil, 0.5"x5 yd (20-3S-.5-5)
- INTERTAPE AC20 SLV 48MMX54.8M IPG-IPG 24 (74977)
- SHURTAPE Shurtape Gray Duct Tape - PC006 - 2" X 60 Yd Gray (PC006)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- 3M Duct Tape, Wht, 50 yd. L x 1/2in. W (3903)
- 3M Sealing Tape, 1 In x 5 yd, 9.8 mil, Black (1-5-481)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Black, PK24 (T967764B)
- Cs Hyde Duct Tapes