Shop All Duct Tapes
Cs Hyde
Tape, PTFE Ctd Fbrglss, Blk, 10 mil, 2"x5 yd
Mfr # 20-10S-2-5
Zoro # G2670250
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 2"
- Duct Tape Length 5 yd.
- Performance Temp. Up to 500 Degrees F
- Material Polytetrafluoroethylene Coated Fiber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Hyde
- MFR # 20-10S-2-5
- Zoro # G2670250
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 5 yd. |
Details
Tape Color Family | Black |
Performance Temp. | Up to 500 Degrees F |
Material | Polytetrafluoroethylene Coated Fiber Glass |
Duct Tape Thickness | 0.012" |
Duct Tape Adhesive | Silicone |
Color | Black |
Item | Tape,PTFE Ctd Fbrglss,Blk,10 mil,2"x5 yd |
Description
Tape,PTFE Ctd Fbrglss,Blk,10 mil,2 In.x5 yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTBOND Fastbond Insulation Adhesive 49, 5 PK (49)
- USG 380270006 1.75 Pt All Purpose Joint Compound Green Lid (UN327499)
- INTERTAPE Masking Tape, Natural, 72mm, PK12 (89277)
- WIREARMOUR Rubber Mastic Tape 1 x 10 (46-2228-1X10)
- CS HYDE Tape, PTFE Ctd Fbrglss, Bk, 3 mil, 0.5"x5 yd (20-3S-.5-5)
- SCOTCH Tape, Filament, Hp, 1/2"x60 yd (89812)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 7200', Green, 1/Coil (PS5220G)
- INTERTAPE AC20 SLV 72MMX54.8M IPG-IPG 16 (78750)
- 3M 1.88" x 60 Yds Silver Pro Strength Professional Duct Tape (1260-A)
- NASHUA Duct Tape, Slv, 1-7/8in x 60yd, 10mil, pk 24 (Nashua 396-24PK)
- FLEX SEAL Flex Tape, 2 cu ft, Rubber Base, Clear, PK2 (TFSCLRMINI)
- Cs Hyde Duct Tapes