Shop All Electrical Tapes
Cs Hyde
Tape, Polyester, Silver, Acrylic Adhesive, 2.1 mil, 1"x72 yd.
Mfr # 24-MF-SLV-1-72
Zoro # G3420273
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 302 Degrees F
- Material Acrylic (Adhesive), Metalized Polyester (Backing)
- Tape Tensile Strength Not Specified
- Color Silver
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Hyde
- MFR # 24-MF-SLV-1-72
- Zoro # G3420273
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 72 yd. |
Details
Performance Temp. | Up to 302 Degrees F |
Material | Acrylic (Adhesive), Metalized Polyester (Backing) |
Tape Tensile Strength | Not Specified |
Color | Silver |
Features | UV Resistant; Long Lasting Acrylic Adhesive that Maintains Excellent Solvent Resistance and Long-Term Aging Properties |
Item | Tape,Poly,Slv,Acry Adh,2.1 mil,1"x72 yd. |
Tape Thickness | 2.1 mil |
Description
Tape,Poly,Slv,Acry Adh,2.1 mil,1 In.x72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 10 mL Bottle (15010)
- PC-METAL Epoxy Pc Metal 2Oz (025550)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (16050A)
- SURTEK Thread seal tape 3/4" x 13m (138054)
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 (1245-1/2"X18YD)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (79-WHITE-3/4"X60YD)
- 3M Vinyl Tape, 3/4" x 36 yd., Indigo (471+)
- SWE-TECH 3C Warrior Wrap 7mil General Vinyl Electrical Tape Brown 0.75 inch x 60 ft (FWT9001-22300)
- 3M Electrical Tape, 8 mil, 2"x 108 ft., Yellow, PK16 (2520-2X36YD)
- QUEENS OF CHRISTMAS Electrical Tape, White -10PK (ETAPE-WH-10PK)
- 3M Replacement for 3M 130c-1-1/2x30ft (130C-1-1/2X30FT 3M)
- Cs Hyde Electrical Tapes