Shop All Electrical Tapes
Cs Hyde
Tape, Polyester, Red, Acrylic Adhesive, 2.1 mil, 1"x72 yd.
Mfr # 24-MF-RED-1-72
Zoro # G3420319
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 302 Degrees F
- Material Acrylic (Adhesive), Metalized Polyester (Backing)
- Tape Tensile Strength Not Specified
- Color Red
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Hyde
- MFR # 24-MF-RED-1-72
- Zoro # G3420319
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 72 yd. |
Details
Performance Temp. | Up to 302 Degrees F |
Material | Acrylic (Adhesive), Metalized Polyester (Backing) |
Tape Tensile Strength | Not Specified |
Color | Red |
Item | Tape,Poly,Red,Acry Adh,2.1 mil,1"x72 yd. |
Features | UV Resistant; Long Lasting Acrylic Adhesive that Maintains Excellent Solvent Resistance and Long-Term Aging Properties |
Tape Thickness | 2.1 mil |
Description
Tape,Poly,Red,Acry Adh,2.1 mil,1 In.x72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Dicor 551LSV1 10.3 oz Lap Sealant Tube; Ivory (D6J-551LSV1)
- 3M Electrical Tape, Yellow, 3/4"X66Ft (54007-10844)
- DAP DynaFlex Ultra White Acrylic Urethane Advanced Siding and Window Sealant 10.1 oz (7079818211)
- PC PRODUCTS Caulk Gun, Green, Steel, 8 oz (900550)
- 3M Replacement for 3M 35-brown-3/4x66ft (35-BROWN-3/4X66FT 3M)
- ROADPRO Electrical Tape, Black, .75x60ft. (RPHH-808)
- 3M Elec Tape, 60 ft Lx3/4 in W, 7 mil, Black (175BK4A)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Black (3M 1350 0.5" x 72 yds Black)
- 3M Electrical Tape, Green, 3/4"X66Ft (54007-10851)
- WOKIN White Pvc Electrical Tape (550001)
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 (1181)
- Cs Hyde Electrical Tapes