Shop All Electrical Tapes
Cs Hyde
Tape, Polyester, Green, Acrylic Adhesive, 2.1 mil, 1"x72 yd.
Mfr # 24-MF-GRN-1-72
Zoro # G3420291
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 302 Degrees F
- Material Acrylic (Adhesive), Metalized Polyester (Backing)
- Tape Tensile Strength Not Specified
- Color Green
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Hyde
- MFR # 24-MF-GRN-1-72
- Zoro # G3420291
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 72 yd. |
Details
Performance Temp. | Up to 302 Degrees F |
Material | Acrylic (Adhesive), Metalized Polyester (Backing) |
Tape Tensile Strength | Not Specified |
Color | Green |
Features | UV Resistant; Long Lasting Acrylic Adhesive that Maintains Excellent Solvent Resistance and Long-Term Aging Properties |
Item | Tape,Poly,Gn,Acry Adh,2.1 mil,1"x72 yd. |
Tape Thickness | 2.1 mil |
Description
Tape,Poly,Gn,Acry Adh,2.1 mil,1 In.x72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532B)
- DAP Plaster Wall Patch, 25 lb, Bag, White (10304)
- NEWBORN Catalyst Mixer, Steel, 22" Length (MX-02)
- DUCK BRAND Electrical Tape, 0.75 in x 12 yd., PK6 (280303)
- SCOTCH 3M Scotch 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape (10810-DL-2W)
- ER TAPE Self-Fusing Tape, 1 In x 432 in, Red Oxide (GL20R67000)
- 3M Vinyl Tape 471, Yellow, 1/2"x36, PK72 (471)
- 3M Foil Tape, 1/4 In. x 6 Yd., Copper (1194)
- SCOTCH 3/4" x 12.5 Yds Black Scotch Super 33+ Vinyl Electrical Tape (200NA)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Blue (GL20667000)
- Cs Hyde Electrical Tapes