Shop All Electrical Tapes
Cs Hyde
Tape, Polyester, Gold, Acrylic Adhesive, 2.1 mil, 1"x72 yd.
Mfr # 24-MF-GOLD-1-72
Zoro # G3420328
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 302 Degrees F
- Material Acrylic (Adhesive), Metalized Polyester (Backing)
- Tape Tensile Strength Not Specified
- Color Gold
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Hyde
- MFR # 24-MF-GOLD-1-72
- Zoro # G3420328
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 72 yd. |
Details
Performance Temp. | Up to 302 Degrees F |
Material | Acrylic (Adhesive), Metalized Polyester (Backing) |
Tape Tensile Strength | Not Specified |
Color | Gold |
Item | Tape,Poly,Gld,Acry Adh,2.1 mil,1"x72 yd. |
Features | UV Resistant; Long Lasting Acrylic Adhesive that Maintains Excellent Solvent Resistance and Long-Term Aging Properties |
Tape Thickness | 2.1 mil |
Description
Tape,Poly,Gld,Acry Adh,2.1 mil,1 In.x72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 1 Qt Bondex Ready-Mix Concrete Patch (31084)
- TITEBOND Gutter & Seam Sealant, 10.3 oz, Cartridge, White, Allyl Terminated Polyether Base (7321)
- PREMIER 1/10Gl Z-Pro Std Smooth Rod (792)
- 3M Construction Sealant, 600 mL, SausaPack, Gray, Polyurethane Base (525)
- 3M Vinyl Tape 471, Yellow, 1/2"x36, PK72 (471)
- DIGITAL DELIGHTS 75 in. x 66 foot 3M- 33+ Electrical Tape (DI2823252)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., White (19N737)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 66 ft L, 7 mil thick, Brown, 1 Pack (19N744)
- GARDNER BENDER Electrical Tape, 3/4", Black (GTP-607)
- PINPOINT Abrasive Scotch Self-Fusing Silicone Rubber Electrical Tape1 in. x 30 ft.Sky Blue Gray (PI447670)
- EASY HEAT Tape 15-Ft 105W Resistance Hea (AHB0115A)
- Cs Hyde Electrical Tapes