Shop All Electrical Tapes
Cs Hyde
Tape, Polyester, Blue, Acrylic Adhesive, 2.1 mil, 1"x72 yd.
Mfr # 24-MF-BLU-1-72
Zoro # G3420230
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 302 Degrees F
- Material Acrylic (Adhesive), Metalized Polyester (Backing)
- Tape Tensile Strength Not Specified
- Color Blue
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Hyde
- MFR # 24-MF-BLU-1-72
- Zoro # G3420230
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 72 yd. |
Details
Performance Temp. | Up to 302 Degrees F |
Material | Acrylic (Adhesive), Metalized Polyester (Backing) |
Tape Tensile Strength | Not Specified |
Color | Blue |
Item | Tape,Poly,Blu,Acry Adh,2.1 mil,1"x72 yd. |
Features | UV Resistant; Long Lasting Acrylic Adhesive that Maintains Excellent Solvent Resistance and Long-Term Aging Properties |
Tape Thickness | 2.1 mil |
Description
Tape,Poly,Blu,Acry Adh,2.1 mil,1 In.x72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Retaining Compound, 648 Series, Green, Liquid, For Close-Fitting Parts, 10 mL Bottle (1835922)
- JES INNOVATIONS Bulk Piston with Viton O-ring for Sausage and Bulk Caulk Guns (SD-BULKPISTON)
- DEWALT Caulk Gun Kit, Yellow, 10 oz Capacity (DCE560B / DCB203)
- OATEY PVC Cleaner, Clear, 4 oz. (30779)
- 3M Electrical Tape, 1 mil, 3/8"x108 ft., PK24 (1205-3/8"X36YD)
- NSI INDUSTRIES 7 m Select Vinyl Large Electrical Tape Orange (WW7223)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1181)
- 3M Replacement for 3M 2229-1x10ft (2229-1X10FT 3M)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Blue, 1 Pack (10836)
- 3M Replacement for 3M Scotchkote FD (SCOTCHKOTE FD 3M)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Pink, 1 Pack (35-Pink-3/4x66FT)
- Cs Hyde Electrical Tapes