Shop All Electrical Tapes
Cs Hyde
Tape, Polyester, Black, Acrylic Adhesive, 2.1 mil, 1"x72 yd.
Mfr # 24-MF-BLK-1-72
Zoro # G3420249
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 302 Degrees F
- Material Acrylic (Adhesive), Metalized Polyester (Backing)
- Tape Tensile Strength Not Specified
- Color Black
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Hyde
- MFR # 24-MF-BLK-1-72
- Zoro # G3420249
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 72 yd. |
Details
Performance Temp. | Up to 302 Degrees F |
Material | Acrylic (Adhesive), Metalized Polyester (Backing) |
Tape Tensile Strength | Not Specified |
Color | Black |
Item | Tape,Poly,Blk,Acry Adh,2.1 mil,1"x72 yd. |
Features | UV Resistant; Long Lasting Acrylic Adhesive that Maintains Excellent Solvent Resistance and Long-Term Aging Properties |
Tape Thickness | 2.1 mil |
Description
Tape,Poly,Blk,Acry Adh,2.1 mil,1 In.x72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 530 BRN 72MMX54.8M IPG-IPG 16 (84459)
- JET-LUBE Pipe Thread Sealant 8 fl oz, Brush-Top Can, V-2, Off-White, Semi-Solid (35502)
- MILWAUKEE TOOL M18 Cordless Caulk Gun, M18 2.0 Battery (2641-20, 48-11-1820)
- HENRY HENRY 356C MultiPro 12075 Carpet and Sheet Adhesive, Paste, Mild, 4 gal Pail (12075)
- SHURTAPE EV 57 General Purpose Electrical Tape, UL Listed, RED, 7 mils, 3/4 in. x 66 ft. (200784)
- 3M Replacement for 3M 1700c-yellow-3/4 (1700C-YELLOW-3/4 3M)
- SCOTCH 3/4X66 Cold Weather Elect Tape (88)
- TAPE IT Black PVC Electrical Tape - 3/4" Wide x 60' Long - 10 pc Pack (ETAPE0.75-1-BLACK)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Gray (54007-00072)
- 3M Electrical Tape, 30 mil, 1-1/2"x 22 ft., PK45 (2155-1-1/2x22FT)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1183, 1 in x 18 yd)
- Cs Hyde Electrical Tapes