Shop All Film Tape
Cs Hyde
Tape, Fibrgl, Sil Adh, DS, 4 mil, 0.5"x36 yd.
Mfr # 29468-7R-.5-36
Zoro # G2670978
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Glass Cloth
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Thickness 0.008"
- Min. Tape Performance Temp. -100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Details
Item | Double Sided Fiberglass Tape |
Tape Backing Material | Glass Cloth |
Tape Shape | Continuous Roll |
Tape Thickness | 0.008" |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 175 lb./in. |
Tape Adhesive Strength | 30 oz./in. |
Standards | ASTM-D 1000; ASTM-D 3759; CSS13 |
Tape Application | Plasma Spray; Flame Spray and HVOF Applications |
Tape Elongation | Greater than 5% |
Description
Tape,Fibrgl,Sil Adh,DS,4 mil,0.5 In.x36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- GORILLA GLUE Ultimate High Strength Contact Adhesive 122 oz (109852)
- OATEY CEMENT PVC MED GRAY 32OZ (30886)
- 3M Film Tape, Polyurethane, Clear, 3 In x 5 Yd (8561)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- DUPONT Film Tape, Polyimide, Amber, 1 In. x 50 Ft. (Kapton HN)
- Cs Hyde Film Tape