Shop All Film Tape
Cs Hyde
Tape, Fibr, Silc Adh Sides, 4 mil, "x36 yd.
Mfr # 29468-7R-1-36
Zoro # G3420407
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Glass Cloth
- Tape Width 1"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 36 yd. |
Tape Core Diameter | 3" |
Details
Item | Double Sided Fiberglass Tape |
Tape Backing Material | Glass Cloth |
Tape Shape | Continuous Roll |
Tape Thickness | 4 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Adhesive Strength | 30 oz./in. |
Standards | ASTM-D 1000; ASTM-D 3759; CSS13 |
Tape Application | Plasma Spray; Flame Spray and HVOF Applications |
Tape Elongation | Greater than 5% |
Description
Tape,Fibr,Silc Adh Sides,4 mil, In.x36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4905 VHB Tape 0.375" x 5yd, Clear, 20 mil (4905)
- INTERTAPE Med. Grade Duct Tape, 11 Mil, 48Mmx54.8M (AC36)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- TUFCO/TRIMACO 6x60YD Masking Paper (12906)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- NMC Caution-High Voltage (PT11)
- Cs Hyde Film Tape