Shop All Film Tape
Cs Hyde
Tape, Acrylic Adh, 1 mil, 0.5" x 36 yd.
Mfr # 18-1A-.5-36
Zoro # G2668187
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Thickness 1 mil
- Min. Tape Performance Temp. 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Details
Item | Kapton Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Thickness | 1 mil |
Min. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 30 psi |
Tape Adhesive Strength | 20 oz./in. |
Tape Elongation | 40% |
Description
Tape,Acrylic Adh,1 mil,0.5 In. x 36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Striped Vinyl Tape, 5.0 Mil, 2"x36 yds., Blk/Yel, PK24 (T967766)
- 3M Construction Sealant, 600 mL, SausaPack, Gray, Polyurethane Base (525)
- INTERTAPE MASKING TAPE GRN 2""W (5805-2)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 250 mL Bottle (54825)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Black (PPTB-1/2)
- Cs Hyde Film Tape