Shop All Film Tape
Cs Hyde
Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd.
Mfr # 24-MF-SLV-.5-72
Zoro # G2670917
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Silver
- Tape Thickness 2.1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 72 yd. |
Details
Item | High Temperature Masking Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Silver |
Tape Thickness | 2.1 mil |
Max. Tape Performance Temp. | 302 Degrees F |
Tape Tensile Strength | 24.5 lb./in. |
Tape Adhesive Strength | 45 oz./in. |
Tape Application | Designed For Holding or Masking Operations in Metal Bond; Plastic Shops; Chemical Milling; Riveting and Paint Shops |
Tape Elongation | 100% |
Description
Polytape,Slv,Acry Ad,2.1 mil,0.5 In.x72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Copper Foil Tape with Conductive Adhesive, 5/8 In. Wide x 36 Yards Long (CFT-5/8)
- USG Ceiling Texture Spry Fine 40Lb (540500)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 1", White, 324/Roll (T95213)
- GEOCEL Geocel-2300 Construction Tripolymer Sealant, Clear, 10.3 oz (SCGC66100)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- BERTECH High-Temperature Polyimide Film, 1 Mil Thick, 10 mm Wide x 36 Yards Long, Amber (PPF-10mm)
- Cs Hyde Film Tape