Shop All Film Tape
Cs Hyde
Polytape, Red, Acr Ad, 2.1 mil, 0.75"x72 yd.
Mfr # 24-MF-RED-.75-72
Zoro # G2670932
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Red
- Tape Thickness 2.1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 72 yd. |
Details
Item | Metalized Polyester Tape |
Tape Backing Material | Metalized Polyester |
Tape Shape | Continuous Roll |
Tape Color | Red |
Tape Thickness | 2.1 mil |
Max. Tape Performance Temp. | 302 Degrees F |
Tape Tensile Strength | 24.5 lb./in. |
Tape Adhesive Strength | 45 oz./in. |
Tape Application | Reflective Shielding; Industrial and Graphic Arts; Decorative Trim; Automotive Trim; Nameplates; Electric Appliances; Advertising Displays; Microfilm Splicing; Photo Sensing Applications |
Tape Elongation | 100% |
Description
Polytape,Red,Acr Ad,2.1 mil,0.75 In.x72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Tan (TC450-2" X 60YD)
- OATEY PVC Cement, Clear, Heavy Bodied, 32 oz. (31008)
- AMES RESEARCH LABORATORIES Ames Peel & Stick Seam Tape 2" x 50' Roll (PS250)
- TAPECASE Metalized Film Tape, Gold, 2In x 5Yd (15D438)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE Tape, Silicn Ctd Fibergl, 8 mil, 0.5"x5 yd. (2975-8-.5-5)
- 3M Rmvble Dbl Side Film Tape, 2.0 Mil, 3/4x72 yds., Clr, PK2 (T95494152PK)
- Cs Hyde Film Tape