Shop All Film Tape
Cs Hyde
Polytap, Bl, Acry Adh, 2.1 mil, 0.5"x72 yd.
Mfr # 24-MF-BLU-.5-72
Zoro # G2670777
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Blue
- Tape Thickness 2.1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 72 yd. |
Details
Item | Metalized Polyester Tape |
Tape Backing Material | Metalized Polyester |
Tape Shape | Continuous Roll |
Tape Color | Blue |
Tape Thickness | 2.1 mil |
Max. Tape Performance Temp. | 302 Degrees F |
Tape Tensile Strength | 24.5 lb./in. |
Tape Adhesive Strength | 45 oz./in. |
Tape Application | Reflective Shielding; Industrial and Graphic Arts; Decorative Trim; Automotive Trim; Nameplates; Electric Appliances; Advertising Displays; Microfilm Splicing; Photo Sensing Applications |
Tape Elongation | 100% |
Description
Polytap,Bl,Acry Adh,2.1 mil,0.5 In.x72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON 5 Minute High Strength Epoxy 0.47 oz (20445)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Aluminum (571156)
- PERMATEX Sealant, Gasket, Sensor-Safe No. 599, Rtv, Rigid Hi-Torque, Ultra Grey, 3.5 Oz (82194)
- SHURTAPE Duct Tape, 7 mil, Silver, PK24 (PC 007)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE Polytape, Slv, Acry Ad, 2.1 mil, 0.5"x72 yd. (24-MF-SLV-.5-72)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- TAPECASE Film Tape, Polyethylene, Black, 48mm x 55m (15C769)
- Cs Hyde Film Tape