Shop All Foil Tape
Cs Hyde
Foil, Alum, Fibrgl, Sil Adh, 11 mil, 2"x5 yd.
Mfr # 2925-11-2-5
Zoro # G2671072
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 2"
- Duct Tape Length 5 yd.
- Duct Tape Thickness 0.001"
- Material Polytetrafluoroethylene Coated Fiber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 5 yd. |
Details
Item | Foil,Alum,Fibrgl,Sil Adh,11 mil,2"x5 yd. |
Tape Color Family | Metallic |
Duct Tape Thickness | 0.001" |
Material | Polytetrafluoroethylene Coated Fiber Glass |
Duct Tape Adhesive | Silicone |
Color | Silver |
Description
Foil,Alum,Fibrgl,Sil Adh,11 mil,2 In.x5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Thread Sealant Tape, PTFE, 520 in. L, White (44075)
- GARDNER BENDER Electrical Tape, 3/4"x12ft, Assorted Color (GTPR-575)
- 3M Adhsive Trnsfr Tape, Acrylic, 2.3 mil, PK12 (12SQ-12-467MP)
- J-B WELD Adhesive Kwikweld 10Oz (8271)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- SHURTAPE Duct Tape, 100 ft. L, Silver (SF 686)
- NASHUA UL- Printed Foil Tape, 2 1/2 in W x 60 yd L, 4.8 mil Thick, Silver, 1 Pk (324A)
- 3M 3M„¢ VentureTape UL181A-P Foil Tape, 3 IN x 60 Yards, 1581-G076 (7100043929)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (431)
- AVSIL Foil Tape with Liner, 2" W, Silver, PK4 (AVS-ST-ALUM-AB-2)
- Cs Hyde Foil Tape