Shop All Foil Tape
Cs Hyde
Foil, Al, Fibrgl, Sil Adh, 11 mil, 0.5"x5 yd.
Mfr # 2925-11-.5-5
Zoro # G2671142
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 1/2"
- Duct Tape Length 5 yd.
- Material Aluminum Foil; Fiber Glass
- Duct Tape Thickness 0.011"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 5 yd. |
Details
Item | Foil,Al,Fibrgl,Sil Adh,11 mil,0.5"x5 yd. |
Tape Color Family | Metallic |
Material | Aluminum Foil; Fiber Glass |
Duct Tape Thickness | 0.011" |
Duct Tape Adhesive | Silicone |
Color | Silver |
Description
Foil,Al,Fibrgl,Sil Adh,11 mil,0.5 In.x5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Indoor & Outdoor Sealant, 5.5 oz, Tube, White, Acrylic Polymer Base (18886)
- NASHUA Duct Tape, Gray, 1 in x 60 yd, 13 mil (357)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 3/8"X 250ft. (28310)
- 3M Striped Vinyl Tape, 5.0 Mil, 2"x36 yds., Blk/Yel, PK24 (T967766)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- NASHUA Foil Tape, 48mm x 10m, Silver (361-11)
- ZORO SELECT Foil Tape, 100 ft. L, 3" W, Mastic Adhesive (TC2691-3" X 100FT)
- TAPECASE Glass Foil Tape, 1 In. x 36 Yd., Silver (15D642)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- INTERTAPE Foil Tape with Liner, 50 yd L, 2 in W, Aluminum Backing (9202-B)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3 In. Wide x 36 Yards Long (CFT-3)
- Cs Hyde Foil Tape