Shop All Electrical Tapes
Cs Hyde
FEP Tape, Silicone Adhesive, 2 mil, 1"x5 yd.
Mfr # 23-FEP-1-5
Zoro # G3420258
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. -100 Degrees to 400 Degrees F
- Material Silicone (Adhesive), FEP (Backing)
- Tape Tensile Strength Not Specified
- Color Clear
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Hyde
- MFR # 23-FEP-1-5
- Zoro # G3420258
- UPC # 00696738578586
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 5 yd. |
Details
Performance Temp. | -100 Degrees to 400 Degrees F |
Material | Silicone (Adhesive), FEP (Backing) |
Tape Tensile Strength | Not Specified |
Color | Clear |
Adhesion Strength | 30 oz./in. |
Item | FEP Tape,Silicone Adh,2 mil,1"x5 yd. |
Features | Resistant to Chemicals and Moisture |
Tape Thickness | 2 mil |
Description
FEP Tape,Silicone Adh,2 mil,1 In.x5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRION-AMERICA Professional Grade Sausage Caulking Gun Wide Nozzle (90057)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Red (357)
- HANDI-FOAM Handi Gun Hose Assembly, 15 ft. (F66210)
- MERCATUS ESD Antistatic Grid Tape, PK5 (M1007)
- NASHUA Self-Fusing Tape, Clear, 21 mil Thick (Stretch & Seal)
- QUEENS OF CHRISTMAS Electrical Tape, Blue -10PK (ETAPE-BL-10PK)
- SCOTCH 3M Scotch 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape (10810-DL-2W)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft, 7 mil thick, White, 1 Pack (19N751)
- 3M Electrical Tape YELLOW (530-YE)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L (1500174)
- Cs Hyde Electrical Tapes