Shop All Film Tape
Cs Hyde
FEP Tape, Silicone Adh, 2 mil, 0.75"x36 yd.
Mfr # 23-FEP-.75-36
Zoro # G2670582
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material FEP
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Thickness 0.002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yd. |
Details
Item | High Temperature Tape |
Tape Backing Material | FEP |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Thickness | 0.002" |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 400 Degrees F |
Tape Tensile Strength | 8 lb. |
Tape Adhesive Strength | 20 oz./in. |
Tape Application | Electrical Applications Including Cable Termination Insulation and Capacitor Insulation |
Tape Elongation | 275% |
Description
FEP Tape,Silicone Adh,2 mil,0.75 In.x36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fast Cure Glass Urethane, 10.5 fl. oz, Cartridge, Black (08690)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX3)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 1296 In. L (16040)
- HANDI-FOAM Dispensing Unit, 22 In (F61020)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- CS HYDE UHMW HighBond, Acry Adh, 20 mil, 0.5"x5 yd. (19-20HB-.5-5)
- CS HYDE UHMW HighBond, Acry Adh, 30 mil, 0.5"x5 yd. (19-30HB-.5-5)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- CS HYDE Tape, UHMW, Rubber Adhsv, 5 mil, 1"x18 yd. (19-5R-1-18)
- TAPECASE Metalized Film Tape, Gold, 3/8In x 72Yd (15D515)
- Cs Hyde Film Tape