Shop All Measuring Utensils
Crystalware
CrystalWare 2003896 1 oz Portion Cup Lids; Clear - Pack of 100
Mfr # 2003896
Zoro # G604039755
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crystalware
- MFR # 2003896
- Zoro # G604039755
- UPC # 815797017380
- Country of Origin United States
- Category Measuring Utensils
Description
These 1 oz clear plastic lids are a great choice to store and dispense paints. Lids firmly lock and won't spill. Translucent design allows for visibility of cup contents. Pack of 100.
Features- Portion Cup Lids
- Pack of 100
- Color: Clear
- Capacity: 1 oz
- Country of Origin: United States
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Probe Water Level Assy-H Igh (12651)
- COLUMBIAN HOME SAUCEPAN SET BLK 2PC (6148-2)
- EQUIPEX Replacement Door Hinge (B09005)
- VULCAN HART Thermocouple - 72" (412788-60)
- SANI-LAV Hand Scoop, 16 oz., Long Handle, Silver (44RD24)
- AMERICAN METALCRAFT 2 cup Measuring Cup (MCW200)
- ALLPOINTS Cup, Measuring - Ss 1/4 Cup (8011185)
- CRESTWARE Measuring Cup, Aluminum, 1/2 qt. Dry (MEA05D)
- NORPRO Scoop 58Oz Aluminum Slvr (9004)
- AMERICAN METALCRAFT Measuring Spoon Set (MSSF75)
- CAMBRO Cambro Clear Plastic 1 Pint Measuring Cup (50MCCW135)
- Crystalware Measuring Utensils